Safety Sign, 10 in H, 14 in W, Horizontal Rectangle, English, Spanish, 469F18

  • Mfr # 469F18

  • Zoro # G5600837


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F18
Zoro #
G5600837
UPC #
00194484078546
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8),(9)
Legend Style
Text
Sign Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
White
Includes Mounting Hardware
No
Sign Header
No Header
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Gasoline Only/Combustible Gasolina Solamente
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Format
Other Format
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Gasoline Only/Combustible Gasolina Solamente, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.