Safety Sign, 10 in H, 14 in W, Horizontal Rectangle, English, Spanish, 470F39

  • Mfr # 470F39

  • Zoro # G5156693


product price: $22.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F39
Zoro #
G5156693
UPC #
00194484044688
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend
Chemical Storage Area/Area De Sustancias Quimicas
Material Properties
Rigid
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area/Area De Sustancias Quimicas, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.