Safety Sign, 10 in H, 14 in W, Horizontal Rectangle, English, Spanish, 470M51

  • Mfr # 470M51

  • Zoro # G5156781


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470M51
Zoro #
G5156781
UPC #
00194484046897
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Legend
Diesel Fuel Only/Combustible Diesel Solamente
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
NFPA Standard
NFPA 704
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Format
Other Format
Graffiti Resistant
Yes
Write on Surface
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Diesel Fuel Only/Combustible Diesel Solamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.