Safety Sign, 10 in H, 14 in W, Horizontal Rectangle, English, Spanish, 478G94

  • Mfr # 478G94

  • Zoro # G5893671


product price: $22.89
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478G94
Zoro #
G5893671
UPC #
00194484213343
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger/Peligro
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.