Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, Spanish, 451X36

  • Mfr # 451X36

  • Zoro # G5361559


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X36
Zoro #
G5361559
UPC #
00194484001797
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Microwave Hazard
Background Color
Yellow
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Language
English, Spanish
Material
Plastic
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
Caution/Precaucion
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Microwave In Use/Microondas En Uso
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave In Use/Microondas En Uso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.