Zoro Homepage

Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, Spanish, 452A26

  • Mfr # 452A26

  • Zoro # G5384817


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A26
Zoro #
G5384817
UPC #
00194484050962
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Pink
Language
English, Spanish
Header Legend Color
Yellow
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
Yellow
Header Background Color
Black
Double-Sided
No
Subject Matter
Radiation Hazard
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Pink
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Caution/Precaucion
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.