Safety Sign, 10 in H, 14 in W, Vinyl, Diamond, English, 486T08

  • Mfr # 486T08

  • Zoro # G6316517


product price:  $4.89
/ea

Key Features

Header
No Header
Legend
(Blank)
Width
14 in
Height
10 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
486T08
Zoro #
G6316517
UPC #
00194484291846
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
No Header
Legend
(Blank)
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol
Double-Sided
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Hot Surface Symbol
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Style
Symbol
Includes Mounting Hardware
No
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Other Format
Sign Header
No Header
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hot Surface Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products