Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 447X41

  • Mfr # 447X41

  • Zoro # G5174290


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X41
Zoro #
G5174290
UPC #
00194484000493
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Legend
Bio Hazard/Riesgo Biologico
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header
Danger/Peligro
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Bio Hazard/Riesgo Biologico, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.