Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470M55

  • Mfr # 470M55

  • Zoro # G5802820


product price:  $8.89
/ea

Key Features

Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M55
Zoro #
G5802820
UPC #
00194484163006
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Diesel Fuel Only/Combustible Diesel Solamente
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Flexible
Graffiti Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
Other Format
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1200
State Specific Sign
No
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 704
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Sign Legend
Diesel Fuel Only/Combustible Diesel Solamente
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Diesel Fuel Only/Combustible Diesel Solamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.