This item is Discontinued.

Condor Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 472T27 472T27

This item is Discontinued.

Condor

Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 472T27 (Discontinued)

Mfr # 472T27
Zoro # G5164000
UPC # 00194484023164
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472T27
Zoro #
G5164000
UPC #
00194484023164
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Restricted Area/Area Prohibida
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend
Restricted Area/Area Prohibida
Material Properties
Flexible
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area/Area Prohibida, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.