Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 476N73

  • Mfr # 476N73

  • Zoro # G5827573


product price:  $8.49
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N73
Zoro #
G5827573
UPC #
00194484192211
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Glow In The Dark
No
Sign Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Legend Pictogram Description
Forklift
Adhesive Type
Acrylic
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-323
ANSI 969 Compliant
No
Chemical Resistant
No
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
Caution/Precaucion
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.