Safety Sign, 10 in H, 7 in W, Glow Vinyl, Horizontal Rectangle, English, 469M70

  • Mfr # 469M70

  • Zoro # G5233790


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
No Header
Legend
Slippery Surface
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M70
Zoro #
G5233790
UPC #
00194484043131
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Slippery Surface
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
Yes
Material Properties
Flexible
Adhesive Style
Permanent
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Header
No Header
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Sign Legend
Caution Slippery Surface
Adhesive Type
Acrylic
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Legend Pictogram ID
PSTF-31
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Legend Pictogram Description
Slip Hazard
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Slippery Surface, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.