Safety Sign, 10 in H, 7 in W, Glow Vinyl, Horizontal Rectangle, English, 478X31

  • Mfr # 478X31

  • Zoro # G5810992


product price:  $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Header
No Header
Legend
CAUTION WET FLOOR
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478X31
Zoro #
G5810992
UPC #
00194484224134
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION WET FLOOR
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Double-Sided
No
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, White
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Caution Wet Floor
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Graffiti Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Background Color
Black, White
ANSI Standards
ANSI Z535
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wet Floor, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.