Safety Sign, 10 in H, 7 in W, Glow Vinyl, Horizontal Rectangle, English, Spanish, 470G14

  • Mfr # 470G14

  • Zoro # G5183418


product price:  $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470G14
Zoro #
G5183418
UPC #
00194484044985
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
No
Write on Surface
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
175 Degrees F
Sign Header
Danger/Peligro
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Sign Header Background Color
Black; Red; White
Minimum Application Temperature
-30 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend
Chemical Storage/Almacenamiento De Quimicos
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-30 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage/Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.