Safety Sign, 10 in H, 7 in W, Glow Vinyl, Horizontal Rectangle, English, Spanish, 476A40

  • Mfr # 476A40

  • Zoro # G5826830


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476A40
Zoro #
G5826830
UPC #
00194484184322
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Service Temperature
175 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header
Danger/Peligro
Corrosion Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Average Outdoor Durability
3 yr
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-30 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Legend
Hazardous Chemicals/Quimicos Peligrosos
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals/Quimicos Peligrosos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.