Safety Sign, 10 in H, 7 in W, Glow Vinyl, Horizontal Rectangle, English, Spanish, 476D13

  • Mfr # 476D13

  • Zoro # G5897503


product price:  $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
Danger/Peligro
Legend
Poison/Veneno
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476D13
Zoro #
G5897503
UPC #
00194484185930
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Poison/Veneno
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
White
Adhesive Style
Permanent
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Sign Header
Danger/Peligro
Metal Detectable
No
Sign Header Text Color
White
Corrosion Resistant
No
Maximum Service Temperature
175 Degrees F
Sign Legend
Poison/Veneno
Glow In The Dark
Yes
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Poison/Veneno, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.