Safety Sign, 10 in H, 7 in W, Glow Vinyl, Horizontal Rectangle, English, Spanish, 478H95

  • Mfr # 478H95

  • Zoro # G5818412


product price:  $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478H95
Zoro #
G5818412
UPC #
00194484214234
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
-30 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Header
Danger/Peligro
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Legend Style
Text
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Write on Surface
No
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend
Flammable Materials/Materiales Inflamables
Metal Detectable
No
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Materials/Materiales Inflamables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.