Safety Sign, 10 in H, 7 in W, Horizontal Rectangle, English, Spanish, 470R79

  • Mfr # 470R79

  • Zoro # G5588252


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger/Peligro
Legend
Acid/Acido
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470R79
Zoro #
G5588252
UPC #
00194484096601
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Acid/Acido
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black; Red; White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Acid/Acido
Graffiti Resistant
Yes
Sign Header
Danger/Peligro
Sign Legend Background Color
White
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
5 yr
Mirror Print
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Acid/Acido, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.