Safety Sign, 10 in H, 7 in W, Polyethylene, English, Spanish, 471F22

  • Mfr # 471F22
  • Zoro # G5777429
product price: 
$
6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471F22
Zoro #
G5777429
UPC #
00194484164355
Country of Origin
United States
Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Text
Header Background Color
Green
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Glow In The Dark
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
Green
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Header
Safety First/Seguridad Primero
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.