Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469N99

  • Mfr # 469N99

  • Zoro # G5600800


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N99
Zoro #
G5600800
UPC #
00194484084073
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend
Slippery Floor/Piso Resbaloso
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Caution/Precaucion
Material Properties
Rigid
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery Floor/Piso Resbaloso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.