Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469P08

  • Mfr # 469P08

  • Zoro # G5625949


product price:  $6.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469P08
Zoro #
G5625949
UPC #
00194484084134
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Caution/Precaucion
Material Properties
Rigid
Sign Header Background Color
Black
Anti-Slip Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery When Wet/Resbaloso Cuando Esta Mojado, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.