Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 470G16

  • Mfr # 470G16

  • Zoro # G5275991


product price:  $15.89
/ea

Key Features

Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470G16
Zoro #
G5275991
UPC #
00194484044992
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Text Color
Black
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
4 Corner
Write on Surface
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Style
Text
Sign Legend
Chemical Storage/Almacenamiento De Quimicos
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
Sign Header
Danger/Peligro
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Application Temperature
-50 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black; Red; White
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage/Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.