Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 470G18

  • Mfr # 470G18

  • Zoro # G5383697


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470G18
Zoro #
G5383697
UPC #
00194484093495
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Sign Header Background Color
Black; Red; White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Chemical Storage/Almacenamiento De Quimicos
ANSI 969 Compliant
No
Sign Header
Danger/Peligro
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage/Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.