Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 472D97

  • Mfr # 472D97

  • Zoro # G5283597


product price: $6.59
/ea

Key Features

Header
Notice/Aviso
Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D97
Zoro #
G5283597
UPC #
00194484018450
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Header
Notice/Aviso
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.