Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 472F66

  • Mfr # 472F66

  • Zoro # G5799792


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F66
Zoro #
G5799792
UPC #
00194484166878
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Legend
Employees Only/Solo Empleados
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Employees Only/Solo Empleados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.