Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 472F87

  • Mfr # 472F87

  • Zoro # G5362992


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
No Admittance/Prohibida La Entrada
Legend
Authorized Employees Only/Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F87
Zoro #
G5362992
UPC #
00194484106263
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Admittance/Prohibida La Entrada
Legend
Authorized Employees Only/Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, White
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Header
No Admittance/Prohibida La Entrada
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Other Format
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend
Authorized Employees Only/Solo Personal Autorizado
Glow In The Dark
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Authorized Employees Only/Solo Personal Autorizado, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products