Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 473J90

  • Mfr # 473J90

  • Zoro # G5569081


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
No Header
Legend
Private No Trespassing/Privado No Traspase
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J90
Zoro #
G5569081
UPC #
00194484117177
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Private No Trespassing/Privado No Traspase
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header
No Header
Corrosion Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Private No Trespassing/Privado No Traspase
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Private No Trespassing/Privado No Traspase, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.