Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 473L34

  • Mfr # 473L34

  • Zoro # G5563859


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Notice/Aviso
Legend
No Trespassing/No Traspase
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L34
Zoro #
G5563859
UPC #
00194484118594
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
No Trespassing/No Traspase
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Trespassing/No Traspase
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Material Properties
Rigid
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Header Text Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header
Notice/Aviso
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Trespassing/No Traspase, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.