Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474Z31

  • Mfr # 474Z31

  • Zoro # G5638759


product price:  $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z31
Zoro #
G5638759
UPC #
00194484135386
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 167 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Style
Text
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Hot/Caliente
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot/Caliente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products