Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 476A44

  • Mfr # 476A44

  • Zoro # G5773420


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A44
Zoro #
G5773420
UPC #
00194484184353
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Legend
Hazardous Chemicals/Quimicos Peligrosos
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header
Danger/Peligro
Write on Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals/Quimicos Peligrosos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.