Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 476P18

  • Mfr # 476P18

  • Zoro # G5821930


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Header
Caution
Legend
LOOK OUT FOR FORKLIFTS/CUIDADO CON LOS MONTACARGAS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P18
Zoro #
G5821930
UPC #
00194484192570
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR FORKLIFTS/CUIDADO CON LOS MONTACARGAS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution/Precaucion
Sign Legend
Look Out For Forklifts/Cuidado Con Los Montacargas
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts/Cuidado Con Los Montacargas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.