Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 478G21

  • Mfr # 478G21

  • Zoro # G5812569


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G21
Zoro #
G5812569
UPC #
00194484212643
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger/Peligro
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend
Flammable Gas/Gas Inflamable
Sign Header Style
Text
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Gas/Gas Inflamable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.