Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470G21

  • Mfr # 470G21

  • Zoro # G5355837


product price:  $3.89
/ea

Key Features

Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470G21
Zoro #
G5355837
UPC #
00194484045012
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Chemical Storage/Almacenamiento De Quimicos
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header Background Color
Black; Red; White
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Chemical Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage/Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.