Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470G69

  • Mfr # 470G69

  • Zoro # G5219912


product price:  $3.89
/ea

Key Features

Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desperdicios sos Personal No Autorizado Mantengase Afuera
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470G69
Zoro #
G5219912
UPC #
00194484045227
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desperdicios sos Personal No Autorizado Mantengase Afuera
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Metal Detectable
No
Graffiti Resistant
No
Sign Header Background Color
Black; Red; White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Style
Text
Sign Header
Danger/Peligro
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.