Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470N85

  • Mfr # 470N85

  • Zoro # G5819027


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N85
Zoro #
G5819027
UPC #
00194484163204
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170.120
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Corrosion Resistant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Sign Legend
Danger Pesticides Keep Out Peligro Pesticidas No Entre
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Chemical Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Danger Pesticides Keep Out Peligro Pesticidas No Entre, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.