Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 473M87

  • Mfr # 473M87

  • Zoro # G5576090


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473M87
Zoro #
G5576090
UPC #
00194484120115
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
Red, White
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
Private Property/Propiedad Privada
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Legend Background Color
Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.