Safety Sign, 10 in Height, 10 in Width, Vinyl, Diamond, English

  • Mfr # 486T12

  • Zoro # G6251563


product price:  $4.29
/ea
Sold in multiples of 4 for $17.16

Key Features

Header
No Header
Legend
Keep Hands Clear Pictogram
Height
10 in
Sign Shape
Diamond
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T12
Zoro #
G6251563
UPC #
00194484291884
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Hands Clear Pictogram
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol
OSHA Compliant
Yes
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol
Legend Pictogram Description
Cut Hand
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Legend Pictogram ID
PEQM-114
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Chemical Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend
Keep Hands Clear Symbol
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Hands Clear Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products