Safety Sign, 10 in Height, 14 in Width, Aluminum, Diamond, English

  • Mfr # 475A27

  • Zoro # G5581359


product price: $22.49
/ea

Key Features

Header
No Header
Legend
Keep Hands Clear Pictogram
Height
10 in
Sign Shape
Diamond
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A27
Zoro #
G5581359
UPC #
00194484136253
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Hands Clear Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header
No Header
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Symbol
Sign Mounting Location
Wall
Sign Legend
Keep Hands Clear Symbol
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Hands Clear Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products