Shop CONDOR
See all product information
Employees Must Sanitize Hands Before Returning To Work, 14 in W x 10 in H, Aluminum, 60GK61
Mfr # 60GK61
Zoro # G1629804
product price:Â $14.99
/eaKey Features
Legend
Employees Must Sanitize Hands Before Returning To Work
Height
10 in
Width
14 in
Header
No Header
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60GK61
Zoro #
G1629804
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Safety Sign
Legend
Employees Must Sanitize Hands Before Returning To Work
Sign Material
Aluminum
Header
No Header
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend Employees Must Sanitize Hands Before Returning To Work, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.