Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 447W61

  • Mfr # 447W61

  • Zoro # G5899962


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W61
Zoro #
G5899962
UPC #
00194484150679
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Biohazard Authorized Personnel Only
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Sign Legend Background Color
Orange
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.