Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 447W68

  • Mfr # 447W68

  • Zoro # G5845800


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W68
Zoro #
G5845800
UPC #
00194484150723
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
No Header
Corrosion Resistant
Yes
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.