Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 449L69

  • Mfr # 449L69

  • Zoro # G5868097


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L69
Zoro #
G5868097
UPC #
00194484151720
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Format
Other Format
Sign Header
No Header
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products