Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R38

  • Mfr # 451R38

  • Zoro # G5216747


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451R38
Zoro #
G5216747
UPC #
00194484001407
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Laser Hazard
Legend Color
Black, Red
Legend Style
Symbol and Text
Language
English
Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Mounting Style
With Mounting Holes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Header
Danger
Average Outdoor Durability
5 yr
Sign Legend
Laser Operating Protect Eyes And Skin From Beam
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating Protect Eyes And Skin From Beam, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.