Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R62

  • Mfr # 451R62

  • Zoro # G5797710


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Laser Radiation Avoid Direct Eye Exposure
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R62
Zoro #
G5797710
UPC #
00194484153502
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation Avoid Direct Eye Exposure
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Laser Hazard
Header Background Color
Black, Red
Background Color
White
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Legend Style
Symbol and Text
Legend Color
Black, Red
Header Legend Color
White
Double-Sided
No
Mounting Style
With Mounting Holes
Material
Aluminum
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Corrosion Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Text Color
White
Sign Legend
Laser Radiation Avoid Direct Eye Exposure
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Direct Eye Exposure, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products