Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451T24

  • Mfr # 451T24

  • Zoro # G5849118


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T24
Zoro #
G5849118
UPC #
00194484153816
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Laser Hazard
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Material
Aluminum
Background Color
White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.