Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451X59

  • Mfr # 451X59

  • Zoro # G5774793


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X59
Zoro #
G5774793
UPC #
00194484154271
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Language
English
Legend Style
Text
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Subject Matter
Microwave Hazard
Material
Aluminum
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend
Pacemaker Wearer Do Not Enter This Room Microwave Ovens In Use
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pacemaker Wearer Do Not Enter This Room Microwave Ovens In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.