Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451Z50

  • Mfr # 451Z50

  • Zoro # G5223150


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
High Radiation Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z50
Zoro #
G5223150
UPC #
00194484002336
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Pink
Language
English
Sign Legend Color
Pink
Operating Temp. Range
-40 Degrees to 140 Degrees F
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Color
Pink
ANSI Compliant
No
Material
Aluminum
Subject Matter
Radiation Hazard
Double-Sided
No
Standards
OSHA 29 CFR 1910.1096
Background Color
Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Glow In The Dark
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend
Caution High Radiation Area
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.