Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 464Y17

  • Mfr # 464Y17

  • Zoro # G5185000


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin (w/Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Y17
Zoro #
G5185000
UPC #
00194484005092
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin (w/Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Red
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Write on Surface
No
State Specific Sign
No
Sign Legend
Corrosives Avoid Contact With Eyes And Skin
Metal Detectable
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Danger
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives Avoid Contact With Eyes And Skin, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.