Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 464Z25

  • Mfr # 464Z25

  • Zoro # G5845487


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
H2S May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution (w/Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Z25
Zoro #
G5845487
UPC #
00194484197490
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
H2S May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution (w/Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black, Blue
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
H2S May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend H2S May Be Present. No Open Flames. Wear Necessary Protective Equipment And Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.