Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 464Z92

  • Mfr # 464Z92

  • Zoro # G5769211


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z92
Zoro #
G5769211
UPC #
00194484051747
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
No Header
Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Language
English
Material
Aluminum
Background Color
Red, White
Sign Legend Text Color
Red, White
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Average Outdoor Durability
5 yr
Sign Header
No Header
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Sign Legend Background Color
Red, White
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
HMIG Label
Adhesive Properties
Non-Adhesive
Preprinted Images
Red Boarder
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Graffiti-Resistant, UV-Resistant
Package Type
Each
Lamination Type
Laminated
Adhesive
Non-Adhesive
Preprinted Text
Sodium Hypochlorite Danger Avoid Contact with Skin, Eyes or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes or Vapor
Hazard Communication Standard
ANSI
Shape
Rectangle
Number of Labels
1

Description

HMIG Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Red/White, Hazard Communication Standard ANSI, Height 10 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Aluminum, Material Properties Rigid, Maximum Service Temperature 250 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images Red Border

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.